missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ Cup Horns
Click to view available options
Diameter (English):
2 in.
3 in.
3.6 in.
Unit Size:
Each
Description
Process samples in complete isolation.
- Enable sonification of sample without the horn coming into contact with the liquid
- Choose standard or high-intensity horn
Standard Cup Horn
- For sample sizes less than 1mL
- Can simultaneously process a number of sealed vials or test tubes with identical parameters
- Ideal for liposome preparation, viruses and radioactive materials
- Processes single samples in test tubes or sealed vessels
- Water-jacketed solid titanium construction
- Concaved shape enables high-intensity cavitation for maximum cell disruption
- Ideal for blood chemistry, tissue culture, emulsification, dispersion, lipid vesicles, suspension, homogenization and degassing
- Dimensions (O.D. x approx. L): 3.56 x 7 in. (91 x 180mm)
- Cavity size: 1.75 in.(43mm)
- 1/8 NPT coolant port with supplied Nalgon™ fitting
Specifications
Specifications
| Product Type | Cup Horn |
| Diameter (English) | 3.6 in. |
| Length (English) | 7 in. |
| Length (Metric) | 18 cm |
| Material | Titanium |
| For Use With (Application) | Ideal for blood chemistry, tissue culture, emulsification, dispersion, lipid vesicles, suspension, homogenization and degassing |
| For Use With (Equipment) | Sonifier™ S-450 cell disruptor |
| Includes | 0.12 NPT coolant port with supplied Nalgon™ fitting |
| Intensity | High |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction