missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Bransonic™ Ultrasonic Cleaning Bath Accessory, Support Racks
Description
For use with Branson ultrasonic baths
- Choice of sizes to fit all baths
Specifications
Specifications
| Type | Support Rack |
| For Use With (Equipment) | Ultrasonic Bath, Model 3800 |
| For Use With (Application) | For Model 3800 |
| Height (English) | 12 in. |
| Height (Metric) | 30.48 cm |
| Width (English) | 8 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?