missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Ultrasonic Cleaning Bath Accessory, Solid Insert Tray

Product Code. 15141615
Change view
Click to view available options
Capacity (Metric):
2.7 L
9.4 L
20.8 L
For Use With (Equipment):
Ultrasonic Bath, Model 1800
Ultrasonic Bath, Model 2800
Ultrasonic Bath, Model 5800
Ultrasonic Bath, Model 8800
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) For Use With (Equipment) unitSize
15141615 2.7 L Ultrasonic Bath, Model 1800 Each
13493629 2.7 L Ultrasonic Bath, Model 2800 Each
13473639 9.4 L Ultrasonic Bath, Model 5800 Each
13403649 20.8 L Ultrasonic Bath, Model 8800 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15141615 Supplier Branson Ultrasonics™ Supplier No. 100410170
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Solid tray for indirect cleaning method.

  • Solid tray for ultrasonic cleaners to prevent parts from touching tank bottom, also easily cleans discarded soil from solid tray
  • Also ideal for sample preparation

Specifications

Type Solid Insert Tray
Depth (English) 3 in.
Capacity (Metric) 2.7 L
Capacity (English) 0.5 gal.
Depth (Metric) 7.62 cm
For Use With (Equipment) Ultrasonic Bath, Model 1800
Includes Built in handle
Length (English) 4.25 in.
Length (Metric) 10.79 cm
Material Stainless Steel
Dimensions (L x W) 4.25 x 4.25 in. (10.79 x 10.79 cm)
Width (English) 4.25 in.
Width (Metric) 10.79 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.