missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Ultrasonic Cleaning Bath Accessory, Solid Insert Tray

Product Code. 13473639
Click to view available options
Capacity (Metric):
2.7 L
9.4 L
20.8 L
For Use With (Equipment):
Ultrasonic Bath, Model 1800
Ultrasonic Bath, Model 2800
Ultrasonic Bath, Model 5800
Ultrasonic Bath, Model 8800
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13473639

Brand: Branson Ultrasonics™ 100410176

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Solid tray for indirect cleaning method.

  • Solid tray for ultrasonic cleaners to prevent parts from touching tank bottom, also easily cleans discarded soil from solid tray
  • Also ideal for sample preparation

Specifications

Type Solid Insert Tray
Depth (English) 6 in.
Capacity (Metric) 9.4 L
Capacity (English) 2.5 gal.
Depth (Metric) 15.24 cm
For Use With (Equipment) Ultrasonic Bath, Model 5800
Includes Built in handle
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Material Stainless Steel
Dimensions (L x W) 10.5 x 8 in. (26.67 x 20.32 cm)
Width (English) 8 in.
Width (Metric) 20.32 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.