missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Device is lightweight with one-handed volume adjustment.
- Centralized pipetting button with optimized stroke length
- Easy in-lab service
- Robust and lightweight
- Accepts universal tips
- Autoclavable at 121°C/250°F (20 minutes)
Specifications
Specifications
| Accuracy | ±0.8% |
| Certifications/Compliance | ISO9001, CE, IVD, certificate of performance, individual calibration certificate |
| Compatible Tips | 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip |
| Autoclavable | Autoclavable |
| For Use With | 2 μL to 200 μL Tip, 5 μL to 300 μL Tip, 2 μL to 20 μL Tip, 5 μL to 100 μL Tip |
| Model | F20 |
| Number of Channels | 1 |
| Type | Fixed Volume Pipette |
| Volume (Metric) | 20 μL |
| For Use With (Equipment) | 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?