missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ S Single Channel Adjustable Pipet

Product Code. 10208252 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
0.1 to 1 μL
0.1 to 2.5 μL
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
1000 to 10,000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
500 to 5000 μL
Compatible Tips:
0.1 to 20μL Nano-cap™ tip, 0.5 to 20μL ultra micro tip, 0.1 to 1μL Nano-cap™ tip, 0.5 to 10μL tip
0.1 to 20μL and 0.1 to 1μL Nano-cap™ tip
0.1 to 20μL, 0.5 to 20μL, 1 to 50μL, 0.5 - 10μL, and 1 to 20μL
0.5 to 5mL tip
1 to 10mL tip
2 to 200µL tip, 5 to 300µL tip, 2 to 20µL tip, 5 to 100µL tip
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip
50 to 1000μL tip, 50 to 1250μL tip, 50 to 1000μL tip
Increments:
0.001μL
0.002μL
0.01μL
0.02μL
0.05μL
0.1μL
0.2μL
1μL
5μL
10μL
Includes:
Performance certificate, operating manual, shelf mount, and three year warranty.
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Compatible Tips Increments Includes unitSize
10208252 2 to 20 μL 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip 0.02μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
10208062 0.1 to 1 μL 0.1 to 20μL and 0.1 to 1μL Nano-cap™ tip 0.001μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
10474612 0.5 to 10 μL 0.1 to 20μL Nano-cap™ tip, 0.5 to 20μL ultra micro tip, 0.1 to 1μL Nano-cap™ tip, 0.5 to 10μL tip 0.01μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
15428811 5 to 50 μL 2 to 200µL tip, 5 to 300µL tip, 2 to 20µL tip, 5 to 100µL tip 0.05μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
10615643 100 to 1000 μL 50 to 1000μL tip, 50 to 1250μL tip, 50 to 1000μL tip 1μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
10720044 20 to 200 μL 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip 0.2μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
10155862 500 to 5000 μL 0.5 to 5mL tip 5μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
11693219 0.1 to 2.5 μL 0.1 to 20μL, 0.5 to 20μL, 1 to 50μL, 0.5 - 10μL, and 1 to 20μL 0.002μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
10218252 10 to 100 μL 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip 0.1μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
10054052 1000 to 10,000 μL 1 to 10mL tip 10μL Performance certificate, operating manual, shelf mount, and three year warranty. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10208252 Supplier BRAND™ Supplier No. 704772

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Shelf/rack mount, performance certificate, operating manual

Exhibits a high degree of accuracy, precision, maximum versatility, and reliable performance with Easy Calibration™ technology.Transferpette™ S Single Channel Adjustable Pipet offers simple one-handed operation with an adjustable brake to protect against accidental volume changes.

The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1μL to 10mL.

 

  • Centralized pipetting button with optimized stroke length
  • Adjustable brake to fix volume range
  • Visible four-digit volume display
  • Compatible with universal tips (0.1-1μL requires nano-cap tips)
  • Repeatedly autoclavable at 121°C/250°F(20min.)

 

Warranty

Three-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.8%
Certifications/Compliance CE, IVD
Compatible Tips 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip
Autoclavable Autoclavable
For Use With 2 μL to 200 μL Tip, 5 μL to 300 μL Tip, 2 μL to 20 μL Tip, 5 μL to 100 μL Tip
Model D-20
Number of Channels 1
Product Line Transferpette™ S
Type Singel Channel Pipette
Volume (Metric) 2 to 20 μL
Display Digital
Finger Style Curved
For Use With (Application) Demanding laboratory applications
For Use With (Equipment) 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip
Includes Performance certificate, operating manual, shelf mount, and three year warranty.
Increments 0.02μL
Warranty 3 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.