missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Sample Vials with Snap-On Caps

Product Code. p-4484648
Change view
Click to view available options
Volume (Metric):
50 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
15771996 50 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15771996 Supplier BRANDTECH™ VITLAB™ Supplier No. 69194
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Snap on caps provide a secure seal

  • Transparent
  • Conical shape
  • Body made of PP
  • Closures made of LDPE

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 30 mm
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Disposable Reusable
Volume (Metric) 50 mL
For Use With (Application) Lab applications
No. per Pack 10/Pk.
Volume (English) 1.6 oz.
Closure Material LDPE
Closure Type Snap Cap
Quantity 10/Pk.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 97 mm
Preservative No
Product Type Storage Vial with Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.