Learn More
BRAND™ Polypropylene Test Tube Racks
Constructed of sturdy polypropylene.Polypropylene Test TubeRacks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive and will not float in water baths.
Brand: BRAND™ 4340021
49.10 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Additional Details : Weight : 5.53000kg
Description
Sturdy polypropylene racks include alphanumeric positions for easy sample identification.- Racks are stackable, non-conductive and will not float in water baths.
- Suitable for use in temperatures from -20° C to 90° C.
- Supplied in three pieces for easy and permanent assembly.
- Wide spaces between positions
Specifications
Test Tube Rack | |
Not Autoclavable | |
Tubes (20 mm) | |
40 | |
265 mm | |
126 mm | |
88 mm | |
20 mm |
4 x 10 | |
Blue | |
Polypropylene | |
265 x 126 x 88mm | |
10.43 in. | |
4.96 in. | |
3.46 in. |