missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Available accessories include:
- Part No. 703978: Polyethylene filters and cap for pipette adapters, includes ten filters and one cap.
- Part No. 703977: Four-channel pipette adapter, for testing with and without tips, includes four plugs.
- Part No. 703975: Single-channel pipette adapter for testing with tips, includes one plug.
- Part No. 703976: Single-channel pipette adapter for testing without tips, includes one plug.
- Part No. 703979: Universal AC Adapter, 100-240V, 50/60Hz.
Specifications
Specifications
| Compatible Tips | All tips |
| Description | Single Channel Pipette Adapter, For testing with tips, Includes plugs |
| Autoclavable | Not Autoclavable |
| Color | Transparent/White |
| Disposable | Reusable |
| For Use With | All Pipettes with Tips Mounted |
| Material | Silicone |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Single Channel Pipette Adapter |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?