Learn More
BRAND™ PD-Tip™ Disposable Pipet Tips
Made of HDPE and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples. PD-Tip™ Disposable Pipet Tips are automatically recognized by HandyStep™ electronic and AutoRep E.
Brand: BRAND™ 702684
Includes: Adapter is supplied with 25 and 50mL tips.
Description
Made of HDPE and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples. BrandTech™ PLASTIBRAND™ PD-Tip™ Disposable Pipet Tips are automatically recognized by HandyStep™ electronic and AutoRep E. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.
- Made of high-density polyethylene and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples.
- Tip size is automatically recognized by HandyStep™ electronic and AutoRep E.
- Available in nonsterile and Bio-Cert™ sterile. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.
Order Info
Pipetter Compatibility: For use with Brand HandyStep™, HandyStep™ Electronic, Eppendorf™ Repeater™, Ripette™, Rainin™ AutoRep™ E, AutoRep M, Nichipette Stepper™, and most standard repeating pipetters.
Specifications
0.5 mL | |
HandyStep™, Universal Fit Repeater Pipettor | |
HDPE/PP (Polypropylene) |
Sterile | |
HandyStep™, Universal Fit Repeater Pipettor |