missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with Screw Caps

Product Code. 15742116
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
Closure Size:
GL18
GL25
GL32
Height (Metric):
115 mm
150 mm
180 mm
235 mm
270 mm
310 mm
No. per Pack:
2 Flasks/Pk.
3 Flasks/Pk.
4 Flasks/Pk.
5 Flasks/Pk.
6 Flasks/Pk.
Unit Size:
Pack of 3
Pack of 4
Pack of 5
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Height (Metric) No. per Pack unitSize
15742116 25 mL GL18 115 mm 6 Flasks/Pk. Pack of 6
15772116 50 mL GL18 150 mm 6 Flasks/Pk. Pack of 6
15792116 100 mL GL18 180 mm 2 Flasks/Pk. Pack of 6
15712126 250 mL GL25 235 mm 5 Flasks/Pk. Pack of 5
15762126 500 mL GL25 270 mm 4 Flasks/Pk. Pack of 4
15292579 1 L GL32 310 mm 3 Flasks/Pk. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15742116 Supplier BRANDTECH™ VITLAB™ Supplier No. 671895

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An ideal alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed for tight tolerances in the laboratory.

  • Crystal clear polymethylpentene construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides ideal resistance to alcohols, alkalis and acids

Specifications

Calibration To Contain
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 25 mL
Material PMP
Height (Metric) 115 mm
No. per Pack 6 Flasks/Pk.
Product Type Volumetric Flask
Temperature Range (Metric) 121°C max.
Tolerance ±0.08 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Round
Closure Type Screw
Volume (Metric) Working 25 mL
Closure Size GL18
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.