missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with NS Stoppers

Product Code. 15772126
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
12/21
19/26
24/29
No. per Pack:
1
2
Height (Metric):
150 mm
235 mm
270 mm
310 mm
Unit Size:
Pack of 3
Pack of 4
Pack of 5
Pack of 6
This item is not returnable. View return policy

Product Code. 15772126

Brand: BRANDTECH™ VITLAB™ 675941

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.

  • Highly transparent PP construction
  • Available in a range of capacities and stopper sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids

Specifications

Calibration Calibrated 'to contain' at 20°C
Certifications/Compliance Class B per DIN EN ISO 1042
Closure Material Polypropylene
Color Translucent
Description Individually calibrated ring-marking
Capacity (Metric) 500 mL
Material Polypropylene
Height (Metric) 270 mm
No. per Pack 2
Product Type Volumetric Flask
Standard Taper Joint 19/26
Temperature Range (Metric) 60°C max.
Tolerance 0.5 mL
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.