missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Replacement Dispenser Cartridges for seripettor™ and seripettor™ pro
Shop All Brand Products
Click to view available options
Volume (Metric):
10 mL
2 mL
25 mL
5 to 25 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 3
Pack of 5
Pack of 7
Description
- Sterile or non-sterile
- For use with seripettor™, seripettor™ pro and QuickSip™ bottletop dispensers
Specifications
Specifications
| Product Type | Dispensing Cartridge |
| Autoclavable | Not Autoclavable |
| Volume (Metric) | 25 mL |
| For Use With (Equipment) | Seripettor / Seripettor pro / QuikSip |
| Quantity | 5/Pk. |
| Sterility | Sterile |
| No. per Pack | 5/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction