missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipet Tips, 5 to 300 μL
Shop All Brand Products
Click to view available options
Tip Style:
Low Retention
Standard
Format:
Bulk
Rack
Refill
Packaging:
Bulk, 10,000 pieces
Bulk, 1000 pieces
TipBox, 5 xoxes of 96 pieces
TipRack
Unit Size:
Pack of 1000
Pack of 480
Pack of 960
Description
Used for virtually all pipettes with yellow color code.
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNAse, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduation at 50, 100 and 300 μL for quick volume check
- Available in either standard or ultra low retention types
- Available either in bulk packages or in convenient, ecological rack format
- Racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and minimal sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
Specifications
| Volume (Metric) | 5 to 300 μL |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (English) | 2.08 in. |
| Length (Metric) | 5.3cm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | High translucency, easy ejection and low waste, quick volume check |
| Format | Rack |
| Tip Style | Low Retention |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction