missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ nano-cap™ Filter Tips
DNA-, RNase-, ATP- and endotoxin-free
Brand: BRAND™ 732622
113.25 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.78000kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free from biological contaminants
- Suitable for use with the sub-micro Transferpette S (03-837-317)
- Features capillary rise that is visible to naked eye even for volumes as small as 0.1μL
- Available in either standard or ultra low retention types
- Available in convenient, ecolcogical rack format
- Tips are colorless and placed into gray-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
0.1 to 1 μL | |
Sterile | |
1.45 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Universal | |
Bio-Cert Nano-cap |
Filtered | |
Colorless | |
3.7cm | |
Refill | |
Transferpette S | |
Polypropylene |