missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, USP, Certified
Indispensable for preparing dilutions and standard solutions
Brand: BRAND™ 37470
107.33 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.
Additional Details : Weight : 0.32420kg
Description
- Includes with glass stopper with dripping tip
- Contrast blue enamel print on transparent flasks ensures optimum combination of resistance and readability
- Available in all ISO sizes from 5 to 2000mL
- Available in transparent and amber colors
- Made of low expansion coefficient, chemically resistant borosilicate 3.3 glass
- Supplied with batch number and an accompanying USP batch certificate in original packaging
Specifications
USP | |
500 mL | |
A |
Amber | |
Glass | |
NS 19/26 |