missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, USP, Certified

Product Code. 15359332 Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
NS 10/19
NS 12/21
NS 14/23
NS 19/26
NS 24/29
NS 29/32
Color:
Amber
Clear
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15359332

Brand: BRAND™ 36983

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Indispensable for preparing dilutions and standard solutions

  • Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
  • Available in transparent or amber glass
  • Glass stopper with drip-tip included
  • Featuring a full range of ISO size options, from 5 mL to 2000 mL
  • Calibrated 'To Contain'
  • Each unit is supplied with a batch number and a USP batch certificate in its original packaging for traceability
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain
Certifications/Compliance DIN EN ISO 1042, USP batch certificate
Closure Material Glass
Color Clear
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
Limit of Error ±0.3 mL USP
No. per Case 1 Piece
Product Type Volumetric Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Size NS 24/29
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.