missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, USP, Certified

Product Code. 15158434 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
NS 10/19
NS 12/21
NS 14/23
NS 19/26
NS 24/29
NS 29/32
Color:
Amber
Clear
Unit Size:
Each
Pack of 2
Product Code. Capacity (Metric) Closure Size Color unitSize
15158434 5 mL NS 10/19 Clear Pack of 2
15192726 25 mL NS 10/19 Clear Pack of 2
15188264 50 mL NS 12/21 Clear Pack of 2
15178264 200 mL NS 14/23 Clear Pack of 2
15158264 250 mL NS 14/23 Clear Pack of 2
15891148 500 mL NS 19/26 Clear Pack of 2
15359332 1000 mL NS 24/29 Clear Each
15204069 2000 mL NS 29/32 Clear Each
15613967 5 mL NS 10/19 Amber Pack of 2
15623967 10 mL NS 10/19 Amber Pack of 2
15633967 20 mL NS 10/19 Amber Pack of 2
15262845 50 mL NS 12/21 Amber Pack of 2
15600327 200 mL NS 14/23 Amber Pack of 2
15282845 250 mL NS 14/23 Amber Pack of 2
15643967 500 mL NS 19/26 Amber Pack of 2
15663967 1000 mL NS 24/29 Amber Each
15123129 20 mL NS 10/19 Clear Pack of 2
17 options
This item is not returnable. View return policy

Product Code. 15158434

Brand: BRAND™ 36968

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Indispensable for preparing dilutions and standard solutions

  • Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
  • Available in transparent or amber glass
  • Glass stopper with drip-tip included
  • Featuring a full range of ISO size options, from 5 mL to 2000 mL
  • Calibrated 'To Contain'
  • Each unit is supplied with a batch number and a USP batch certificate in its original packaging for traceability
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain
Certifications/Compliance DIN EN ISO 1042, USP batch certificate
Closure Material Glass
Color Clear
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
Limit of Error ±0.02 mL USP
No. per Case 2 Pieces
Product Type Volumetric Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Size NS 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.