missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BRANDplates™ PET Membrane Single Inserts

Product Code. 15630617 Shop All Brand Products
Change view
Click to view available options
Pore Size:
0.4 μm
Unit Size:
Pack of 48
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
15630617 0.4 μm Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15630617 Supplier BRAND™ Supplier No. 782816
  • ONLINE EXCLUSIVE PRICE
    £309.00
    £298.55 / Pack of 48
    Save £10.45
    3% Off
Estimated Shipment: 11-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile, individual inserts

  • Innovative cell culture plates and inserts for manual and automated cell and tissue culture
  • The BRANDplates™ Insert System, developed jointly with the Fraunhofer Gesellschaft, forms an innovative extension of BRAND's existing cell culture range
  • It consists of two different cell culture plates and two versions of cell culture inserts, which can also be combined with each other
  • TRUSTED_SUSTAINABILITY

    Specifications

    Description Smooth Walled
    Pore Size 0.4 μm
    Type PET Membrane 0.4 μm
    For Use With (Equipment) 24-/6-well BRANDplates™
    Height (Metric) 13 mm
    Quantity 48
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.