missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HelixMark™ Braided Reinforced Silicone Tubing
Description
- Designed and manufactured especially for medical and pharmaceutical applications with higher pressures
- Pressure-proof polyester braiding, firmly embedded between two layers of silicone, lends this tubing its particularly durability and resistance to pressure
- The tubing is individually packaged in pre-cut lengths of 7.5 m
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.35 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 13.21 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.5 m |
| For Use With | Single Braid-Reinforced Silicone Tubing for Increased Pressure |
| Min. Operating Temperature (Metric) | -30°C |
| Packaging Quantity | 7.5 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?