missing translation for 'onlineSavingsMsg'
Learn More

HelixMark™ Braided Reinforced Silicone Tubing

Product Code. 16693294
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
3.18 mm
4.75 mm
6.35 mm
7.93 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
22.23 mm
25.40 mm
This item is not returnable. View return policy

Product Code. 16693294

Brand: HelixMark™ 45636030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing for increased pressure

  • Designed and manufactured especially for medical and pharmaceutical applications with higher pressures
  • Pressure-proof polyester braiding, firmly embedded between two layers of silicone, lends this tubing its particularly durability and resistance to pressure
  • The tubing is individually packaged in pre-cut lengths of 7.5 m

Specifications

Certifications/Compliance USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9
Autoclavable Autoclavable
Diameter (Metric) Inner 4.75 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 11.35 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.5 m
For Use With Single Braid-Reinforced Silicone Tubing for Increased Pressure
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 7.5 m
Sterility Non-sterile
Maximum Pressure 15.00 bar
Max. Operating Temperature (Metric) 180°C
Product Type Tubing
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.