missing translation for 'onlineSavingsMsg'
Learn More

HelixMark™ Braided Reinforced Silicone Tubing

Product Code. 16683294
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
3.18 mm
4.75 mm
6.35 mm
7.93 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
22.23 mm
25.40 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner
16683294 3.18 mm
16693294 4.75 mm
16603304 6.35 mm
16613304 7.93 mm
16623304 9.53 mm
16633304 12.70 mm
16643304 15.88 mm
16653304 19.05 mm
16663304 22.23 mm
16673304 25.40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 16683294 Supplier HelixMark™ Supplier No. 45636020
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing for increased pressure

  • Designed and manufactured especially for medical and pharmaceutical applications with higher pressures
  • Pressure-proof polyester braiding, firmly embedded between two layers of silicone, lends this tubing its particularly durability and resistance to pressure
  • The tubing is individually packaged in pre-cut lengths of 7.5 m

Specifications

Certifications/Compliance USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9
Autoclavable Autoclavable
Diameter (Metric) Inner 3.18 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 9.27 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.5 m
For Use With Single Braid-Reinforced Silicone Tubing for Increased Pressure
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 7.5 m
Sterility Non-sterile
Maximum Pressure 15.00 bar
Max. Operating Temperature (Metric) 180°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.