missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HelixMark™ Braided Reinforced Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
3.18 mm
4.75 mm
6.35 mm
7.93 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
22.23 mm
25.40 mm
Description
- Designed and manufactured especially for medical and pharmaceutical applications with higher pressures
- Pressure-proof polyester braiding, firmly embedded between two layers of silicone, lends this tubing its particularly durability and resistance to pressure
- The tubing is individually packaged in pre-cut lengths of 7.5 m
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 12.70 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 20.32 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.5 m |
| For Use With | Single Braid-Reinforced Silicone Tubing for Increased Pressure |
| Min. Operating Temperature (Metric) | -30°C |
| Packaging Quantity | 7.5 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction