missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i5300 Industrial Label Printer

Product Code. p-200102302 Shop All Brady Products
Change view
Click to view available options
Product Type:
Printer
Printer Kit
Connector Types:
Cabled, Ethernet, USB 2.0, USB Host
Cabled, Ethernet, USB 2.0, USB Host, Wi-Fi
Alternate Part Number:
i5300-600-UK-BWS
i5300-600WF-UK-BWS
i5300-C-UK-BWS
i5300-C-UK-WF-BWS
Unit Size:
1 set
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Connector Types Alternate Part Number Unit Size
30242838 Printer Kit Cabled, Ethernet, USB 2.0, USB Host i5300-C-UK-BWS 1 set
30242826 Printer Kit Cabled, Ethernet, USB 2.0, USB Host, Wi-Fi i5300-C-UK-WF-BWS 1 set
30242817 Printer Cabled, Ethernet, USB 2.0, USB Host i5300-600-UK-BWS 1 set
30242822 Printer Cabled, Ethernet, USB 2.0, USB Host, Wi-Fi i5300-600WF-UK-BWS 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30242838 Supplier Brady™ Supplier No. 322891
Add to basket
Add to basket
This item is not returnable. View return policy

Get fast and efficient precision printing for high-mix, high-volume labeling.

  • 300 dpi: prints small fonts with precision
  • Requires no calibration and no heat and speed setting adjustments
  • 20-second material changeovers, 5.08 mm to 101.6 mm label widths
  • Pauses, resumes and stores print jobs on printer in an adjustable queue with overwrite protection
  • 178 mm colour touchscreen and built-in auto cutter
  • Solid construction with an all-metal frame
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
  • Intuitive and easy to operate

Specifications

Product Type Printer Kit
Color Blue, Gray
Display Type Color LCD Touchscreen
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 15.8 in.
Width (English) 11.2 in.
Length (Metric) 401.32 mm
Width (Metric) 284.48 mm
Height (English) 11 in.
Height (Metric) 279.40 mm
Dimensions (L x W) 401.32 x 284.48 x 279.40 mm
Color Capability Monocolour
Display Size 177.80 mm
Includes Brady Workstation Suite
Languages English, Spanish, German, French, Dutch
Memory 512 MB RAM, 195 MB IFFS Flash
Model i5300-C-UK-BWS
Print Speed 254.00 mm/s
Resolution 300 dpi
Software Type Brady Workstation, Windows
Connector Types Cabled, Ethernet, USB 2.0, USB Host
Operating System Windows™ 11, Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 33 lb.
Weight (Metric) 15.0 kg
Certifications/Compliance CE, EAC, UKCA, cULus (US/Canada), FCC
Warranty 2 years
Power Supply Details AC Adaptor
Voltage 100/240 V
Keyboard Type None
Alternate Part Number i5300-C-UK-BWS
Plug Type UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.