missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i5100 for UK and EU

Product Code. 15875777
Click to view available options
Resolution:
300 dpi
600 dpi
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15875777

Brand: Brady™ 149461

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The BradyPrinter i5100 Industrial Label Printer is smart and easy to use, with excellent performance and ability to print more than 1200 standard identification and custom labels.

The BradyPrinter i5100 Label Printer allows you to complete label set up faster with Intelligent Print (IP) technology that allows the materials, printer and software to communicate.

  • Change printer settings easily with the intuitive touchscreen
  • Change out materials quickly with specially designed materials that easily lock into place
  • Connect easily with a variety of connection ports
  • Keep the printer running smoothly with interchangable rollers
  • Contact our Brady™ Technical Support Team to schedule a free phone appointment
  • Includes Brady™ Workstation Basic Design Suite

Specifications

Display Type Color LCD Touchscreen
Print Technology Thermal Transfer
Width (English) 9.5 in.
Width (Metric) 241 mm
Height (English) 12.5 in.
Height (Metric) 318 mm
Depth (English) 17 in.
Depth (Metric) 437 mm
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Includes i5100 Printer, Power Cord, USB Cable, Product CD with Driver, User Manual, RFID Enabled Roll Holder, Ribbon Take Up Spindle, Brady™ Workstation Basic Suite
Languages Arabic, Bulgarian, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Lithuanian, Norwegian, Polish, Portuguese, Romanian, Russian, Serbian, Slovenian, Spanish, Swedish, Turkish
Memory 256 MB RAM, 50 MB IFFS Flash, SD Card, Slot Up To 512 GB
Model i5100
Print Speed 150 mm/s
Resolution 600 dpi
Connector Types Bluetooth™, Ethernet, Serial, USB
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016
Temperature Range (Metric) 0°C to 40°C
Weight (English) 14 lb.
Weight (Metric) 6.2 kg
For Use With (Application) Circuit Board Labeling, Electrical Labeling, General Identification
Warranty 2 Year
Voltage 110/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.