missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet J4000 Color Label Printer Kit UK with Workstation LAB Suite
Description
This industry inkjet workhorse creates up to 5000 impactful, full-color labels per day up to 203.2 mm wide on continuous or die-cut material.
- Ideal for a wide variety of applications in safety, including lockout tagout, instructional or safety chemical labelling for handling, storage or transport, and lab settings
- Contains the color options you need to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels
- Streamline storage by only needing to stock white label material and printing only what you need, when you need it, in photo quality full color every time
- Easily print PDFs or from third-party software packages with the optimized Windows™ driver
- Includes UK power cord and Brady™ Workstation Laboratory Suite
Specifications
Specifications
| Display Type | LED |
| Print Technology | Inkjet |
| Width (English) | 17 in. |
| Width (Metric) | 432 mm |
| Height (English) | 9 in. |
| Height (Metric) | 229 mm |
| Depth (English) | 17 in. |
| Depth (Metric) | 432 mm |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?