missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyGrip™ Print-on-Hook Labels featuring VELCRO™ Hook for M7 Printers

Product Code. 17868164
Click to view available options
Dimensions (LxW):
20 ft. x 0.25 in.
20 ft. x 0.5 in.
20 ft. x 0.75 in.
20 ft. x 1 in.
20 ft. x 1.5 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17868164

Brand: Brady™ 173270

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For wire and cable ID, BradyGrip™'s Print-on Hook Material is a unique print-and-place material that can be easily applied, repositioned or removed.

  • Features a printable front and grippy back with tiny hooks
  • Attaches to VELCRO™ Brand ONE-WRAP™ Strap for easy wire and cable ID
  • Doesn't damage wires and cables like nylon cable ties
  • Maximizes your uptime with faster, printable ID on cable bundles
  • VELCRO™ Brand ONE-WRAP™ product not included with purchase

Specifications

Autoclavable Not Autoclavable
Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 20 ft.
Shape Rectangle
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40°C to +50°C
Thickness (English) 0.015 in.
Thickness (Metric) 0.381 mm
Dimensions (LxW) 20 ft. x 1.5 in.
Length (English) 20 ft.
Length (Metric) 6.1 m
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Alternate Part Number M7C-1500-414
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.