missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGrip™ Print-on-Hook Labels featuring VELCRO™ Brand Hook
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 3.66 m (L)
19.05 mm (W) x 3.66 m (L)
6.35 mm (W) x 3.66 m (L)
Unit Size:
Each
Description
- Designed in partnership with Velcro™ Companies to easily and safely mark wire and cable bundles
- Constructed for long-term use and reuse
- Made with Velcro™ Brand hooks for secure placement on VELCRO™ Brand ONE-WRAP™ Straps
- Easy to reposition and reuse when you need to update your bundles
- VELCRO™ Brand ONE-WRAP™ product not included with purchase
- VELCRO™ and ONE-WRAP™ are registered trademarks of Velcro™ IP Holdings, LLC
Specifications
Specifications
| Certifications/Compliance | 2011/65/EU, 2015/863 |
| Adhesive Type | Non-adhesive |
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Polyester |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Wire and cable labelling |
| For Use With (Equipment) | BMP41;BMP51;BMP53;M511;M410;M510 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction