missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyGrip™ Print-on Hook Labels

Product Code. 30058094
Click to view available options
Dimensions (LxW):
22.86 m x 25.40 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 30058094

Brand: Brady™ 176590

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine the power of on-demand color labelling and the flexibility of VELCRO™ material for unmatched identification of wires and cables using BradyGrip™ Print-on Hook Labels.

  • Easily apply, reposition and remove this exclusive print-and-place material created from a Brady and VELCRO™ Brand partnership
  • Keep wires and cables clearly identified to breeze through installations, troubleshooting and repairs
  • Use Color to add strong visual cues when locating wire and cable bundles
  • Simply print your unique label, then apply to your VELCRO™ Brand ONE-WRAP™ Roll
  • Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
  • For use with the BradyJet™ J7300 Color Label Printer
  • Ink cartridges are required to print this material, use part numbers P-CMY-1 and P-K-1
  • VELCRO™ Brand ONE-WRAP™ product not included with purchase. VELCRO™ and ONE-WRAP™ are registered trademarks of Velcro IP Holdings LLC. Used with permission

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description BradyGrip Print-on Hook Labels featuring VELCRO Brand Hook for BradyJet J7300 Color Label Printer
Adhesive Type Hook and Loop
Color White
Finish Matte
Format Continuous
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labelling
For Use With (Equipment) J7300
Labels per Row 1
Quantity 1
Thickness (English) 0.016 in.
Thickness (Metric) 0.406 mm
Dimensions (LxW) 22.86 m x 25.40 mm
Length (English) 22.86 m
Length (Metric) 22.86 m
Width (English) 25.40 mm
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Alternate Part Number JC-1000-2414
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.