missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ Glow-in-the-Dark Label Tape for M7 Printers
BradyGlo™ labels are made of a glow-in-the-dark, pressure sensitive polyester.
£153.00 - £246.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, PSPA Standard 002 Part 2 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Fluorescent Green |
Código de producto | Marca | Dimensions (LxW) | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Dimensions (LxW) | Precio | Cantidad y disponibilidad | |||||
17819064
|
Brady™
173457 |
75 ft. x 1 in. |
£153.00
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
17858924
|
Brady™
173462 |
75 ft. x 2 in. |
£246.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Descripción
- Ideal for use in exit and directional signs, identification of fire alarms and extinguishers, and directional systems for escape or evacuations routes
- Photoluminescent material charges in 5 minutes at 1000 Lux for 10+ hours of glow time
- Service temperature range of -40°F to 176°F
- B-582 is a non-toxic, non-radioactive, explosion safe material
Especificaciones
Not Autoclavable | |
Permanent Acrylic | |
Fluorescent Green | |
Continuous | |
Single-side Printable | |
Labels | |
Exit and Egress Marking, General Identification, Safety Identification | |
No | |
Rectangle | |
-40°C to +80°C | |
0.2 mm | |
22.86 m |
ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, PSPA Standard 002 Part 2 | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
75 ft. | |
-40°F to +176°F | |
0.008 in. | |
75 ft. |