missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BBP31 and BBP33 Printers
Indoor/Outdoor Vinyl (B-595) tapes for general facility and safety identification
Brand: Brady™ 142006
Code : NEW
Additional Details : Weight : 0.45360kg
Description
- Durable and low shrink with permanent acrylic adhesive can be applied at cold temperature
- Conforms to irregular, curved, rough and highly textured surfaces
- Used on painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces
- Adheres to low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)
- Recommended Ribbon Series: R-10000 Series
- Service Temperature: -40° to 180°F°
- Application Temperature: 0° to 180°F°
- Average Outdoor Durability: 8 to 10 years
Specifications
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Gloss | |
Indoor/Outdoor Vinyl Tape | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 Ea. | |
30.4 m X 1.27 cm | |
-40°C to +82°C | |
100 ft. | |
0.5 in. | |
0.7 in. | |
30.4 m |
Indoor/Outdoor Vinyl Tape for BBP3x Printers | |
Gold | |
Vinyl (B-595) | |
Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace labels | |
1 | |
0.5 in. x 100 ft. | |
Brady Workstation, LabelMark, MarkWare | |
0.102 mm | |
30.40 m | |
12.70 mm | |
17.78 mm |