Learn More
Brady™ ToughStripe™ Polyester Floor Footprint
Visually direct traffic using these footprint stickers
Brand: Brady™ 104408
Code : NEW
Additional Details : Weight : 0.25400kg
Description
Designed to be easily applied by hand, these stickers are made of tough, resilient material able to withstand forklift traffic without tearing or lifting.
- Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
- Made with rugged polyester and aggressive adhesive
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Dimensions: 25.4 × 8.89cm (10 × 3.5 in.)
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
High Gloss | |
Used to visually direct traffic throughout your facility | |
2 Years | |
Foot | |
-18°C to +54°C | |
0.201 mm | |
25.4 cm | |
88.90 mm |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Blue | |
Polyester | |
115 Gardner Units | |
10/Pk. | |
0°F to 130°F | |
0.008 in. | |
10 in. | |
3.5 in. |