missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Polyester Floor Dot
Simply apply these rugged dots once and be done
Brand: Brady™ 104401
Code : NEW
Additional Details : Weight : 1.06600kg
Description
Made of tough, resilient polyester and aggressive adhesive, these dots withstand forklift traffic without tearing or lifting.
Painless Removal
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Diameter:8.89cm (3.5 in.)
- Material: ToughStripe Polyester
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
High Gloss | |
Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
2 Years | |
Round | |
-18°C to +54°C | |
0.201 mm | |
8.89 cm |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Green | |
Polyester | |
115 Gardner Units | |
350/Pk. | |
0°F to 130°F | |
0.008 in. | |
3.5 in. |