missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Polyester Floor Dot

Simply apply these rugged dots once and be done

Brand:  Brady™ 104403

 View more versions of this product

Product Code. 11757314

  • £291.00 / 1 roll
Estimated Shipment: 07-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Made of tough, resilient polyester and aggressive adhesive, these dots withstand forklift traffic without tearing or lifting.

Painless Removal

  • Does not chip and flake when being removed - comes off in one piece
  • Clean removal without any unsightly adhesive residue or damage to the floor
High Visibility
  • High-gloss surface shines like new paint
  • Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
  • Surface resists marks and smudges and cleans up like new
Specifications
  • Diameter:8.89cm (3.5 in.)
  • Material: ToughStripe Polyester

Specifications

Specifications

ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Rubber, Permanent
High Gloss
Used to mark aisles, passageways, storage locations and point out safety equipment and exits
2 Years
Round
-18°C to +54°C
0.201 mm
8.89 cm
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Yellow
Polyester
115 Gardner Units
350/Pk.
0°F to 130°F
0.008 in.
3.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers