missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Overlaminate Floor Tape
Rugged polyester tape for use on floors
Brand: Brady™ 142137
Code : NEW
Additional Details : Weight : 0.44450kg
Description
- Highly durable
- Easy to apply
- Easy to remove
- Clear with a gloss finish
- Available in multiple widths and lengths
Specifications
ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Gloss | |
Used as a clear protective over laminate for Brady ToughStripe™ label | |
2 Years | |
0°F to 130°F | |
0.004 in. | |
100 ft. | |
2.25 in. |
ToughStripe Overlaminating Tape | |
Clear | |
Polyester | |
115 Gardner Units | |
1 Roll | |
-18°C to +54°C | |
0.099 mm | |
30.48 m | |
57.15 mm |