missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Overlaminate Floor Tape

Product Code. 11701006
Change view
Click to view available options
Length (English):
50 ft.
100 ft.
Width (English):
1 in.
1.12 in.
2 in.
2.25 in.
3 in.
4 in.
Unit Size:
1 roll
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Width (English) unitSize
11701006 100 ft. 4 in. Each
11750996 50 ft. 1 in. 1 roll
11760996 50 ft. 2 in. 1 roll
11770996 100 ft. 1.12 in. Each
11790996 100 ft. 3 in. Each
11780996 100 ft. 2.25 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11701006 Supplier Brady™ Supplier No. 142139
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rugged polyester tape for use on floors

  • Highly durable
  • Easy to apply
  • Easy to remove
  • Clear with a gloss finish
  • Available in multiple widths and lengths

Specifications

Certifications/Compliance ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Overlaminating Tape
Adhesive Type Rubber, Permanent
Coating None
Color Clear
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Used as a clear protective over laminate for Brady ToughStripe™ label
Gloss 115 Gardner Units
Life Span 2 Years
Min. Operating Temperature (Metric) -18°C
No. per Pack 1 Roll/Box
Quantity 1 Roll
Shape Rectangle
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.099 mm
Dimensions (LxW) 30.48 m x 101.6 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Alternate Part Number OVERLam B-634 101.6mm X 30.48m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.