missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Labels with Overlaminate

Product Code. 11711016
Change view
Click to view available options
Color:
Black, Clear
Blue
Green, Clear
Orange, Clear
Red, Clear
White, Clear
Yellow, Clear
Length (English):
100 ft.
Width (English):
1.12 in.
2.25 in.
Width (Metric):
2.86 cm
5.71 cm
Unit Size:
1 roll
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Length (English) Width (English) Width (Metric) unitSize
11711016 Green, Clear 100 ft. 2.25 in. 5.71 cm 1 roll
11721006 White, Clear 100 ft. 1.12 in. 2.86 cm 1 roll
11711006 White, Clear 100 ft. 2.25 in. 5.71 cm 1 roll
11731006 Black, Clear 100 ft. 2.25 in. 5.71 cm 1 roll
11741006 Black, Clear 100 ft. 1.12 in. 2.86 cm 1 roll
11751006 Yellow, Clear 100 ft. 2.25 in. 5.71 cm 1 roll
11761006 Yellow, Clear 100 ft. 1.12 in. 2.86 cm 1 roll
11781006 Red, Clear 100 ft. 1.12 in. 2.86 cm 1 roll
11771006 Red, Clear 100 ft. 2.25 in. 5.71 cm 1 roll
11791006 Blue 100 ft. 2.25 in. 5.71 cm 1 roll
11701016 Blue 100 ft. 1.12 in. 2.86 cm 1 roll
11721016 Green, Clear 100 ft. 1.12 in. 2.86 cm 1 roll
11731016 Orange, Clear 100 ft. 2.25 in. 5.71 cm 1 roll
11741016 Orange, Clear 100 ft. 1.12 in. 2.86 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11711016 Supplier Brady™ Supplier No. 142171

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

  • 1 roll of B-483 polyester
  • 1 roll of B-634 polyester overlaminate

Create custom-printed floor labels quickly and easily

Easy Three-Step Process

  • Print label
  • Position on floor
  • Apply overlaminate

Specifications

Certifications/Compliance RoHS 2002/95/EC
Description GlobalMark ToughStripe Floor Marking Tape with Overlaminate
Adhesive Type Rubber, Permanent
Coating None
Color Green, Clear
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For high adhesion to textured metals and low surface energy Plastics
For Use With (Equipment) GlobalMark™ 2 and BMP™ 71 label printer
Includes 1 Roll of tape and 1 roll of over laminate
Labels per Row 1
Min. Operating Temperature (Metric) -18°C
No. per Pack 2 Rolls/Kit
Quantity 1 Kit
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.203 mm
Dimensions (LxW) 100 ft. x 2.25 in. (30.48 m x 5.71 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2.25 in.
Width (Metric) 5.71 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.