missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Labels with Overlaminate
Create custom-printed floor labels quickly and easily
Brand: Brady™ 142165
Code : NEW
Additional Details : Weight : 1.55130kg
Description
Easy Three-Step Process
- Print label
- Position on floor
- Apply overlaminate
Specifications
Rubber | |
RoHS 2002/95/EC | |
57.00 mm | |
Gloss | |
GlobalMark™ 2 and BMP™ 71 label printer | |
30.48m | |
0.203 mm | |
Tape | |
1 Kit |
Red | |
GlobalMark ToughStripe Floor Marking Tape with Overlaminate | |
100 ft. x 2.25 in. (30.48m x 5.71cm) | |
For high adhesion to textured metals and low surface energy Plastics | |
1 Roll of tape and 1 roll of over laminate | |
-18 to 54°C | |
5.71cm | |
Polyester |