missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Tape

Product Code. 11701685
Change view
Click to view available options
Color:
Black
Black, White
Black, Yellow
Blue
Green
Orange
Red
White
White, Red
Yellow
Width (English):
2 in.
3 in.
4 in.
Width (Metric):
5.08 cm
7.6 cm
7.62 cm
10.2 cm
Unit Size:
1 roll
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Width (Metric) unitSize
11701685 White 3 in. 7.62 cm 1 roll
11791665 Black 2 in. 5.08 cm 1 roll
11791675 Black 3 in. 7.62 cm 1 roll
11791685 Black 4 in. 10.2 cm 1 roll
11781675 Black, White 2 in. 5.08 cm 1 roll
11781685 Black, White 3 in. 7.62 cm 1 roll
11781695 Black, White 4 in. 10.2 cm 1 roll
11761675 Black, Yellow 2 in. 5.08 cm 1 roll
11761685 Black, White 3 in. 7.6 cm 1 roll
11761695 Black, Yellow 4 in. 10.2 cm 1 roll
11731675 Blue 2 in. 5.08 cm 1 roll
11731685 Blue 3 in. 7.62 cm 1 roll
11731695 Blue 4 in. 10.2 cm 1 roll
11741675 Green 2 in. 5.08 cm 1 roll
11741685 Green 3 in. 7.62 cm 1 roll
11741695 Green 4 in. 10.2 cm 1 roll
11751675 Orange 2 in. 5.08 cm 1 roll
11751685 Orange 3 in. 7.62 cm 1 roll
11751695 Orange 4 in. 10.2 cm 1 roll
11721675 Red 2 in. 5.08 cm 1 roll
11721685 Red 3 in. 7.62 cm 1 roll
11721695 Red 4 in. 10.2 cm 1 roll
11771675 White, Red 2 in. 5.08 cm 1 roll
11771685 White, Red 3 in. 7.62 cm 1 roll
11771695 White, Red 4 in. 10.2 cm 1 roll
11701675 White 2 in. 5.08 cm 1 roll
11701695 White 4 in. 10.2 cm 1 roll
11711675 Yellow 2 in. 5.08 cm 1 roll
11711685 Yellow 3 in. 7.62 cm 1 roll
11711695 Yellow 4 in. 10.2 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 11701685 Supplier Brady™ Supplier No. 104341
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ToughStripe™ Floor Marking Tape (3.5 m/100 ft. in length) is a long-lasting, heavy-duty solution for marking floors, aisles, work cells and other designated areas.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe FLOOR TAPES
Adhesive Type Rubber, Permanent
Coating None
Color White
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 1 Roll/Pack
Quantity 1 Roll
Shape Rectangle
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (LxW) 100 ft. x 3 in. (30.48 m x 7.62 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 3 in.
Width (Metric) 7.62 cm
Alternate Part Number TS-76.20-514-WT-RL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.