missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Tape

ToughStripe™ Floor Marking Tape (3.5m/100 ft. in length) is a long-lasting, heavy-duty solution for marking floors, aisles, work cells and other designated areas.

Brand:  Brady™ 104375

Code : NEW

Additional Details : Weight : 1.24290kg

 View more versions of this product

Product Code. 11741695

  • £105.00 / 1 roll


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone
Specifications

Specifications

Rubber
Green
ToughStripe FLOOR TAPES
100 ft. x 4 in. (30.48m x 10.2cm)
Gloss
30.48m
-18 to 54°C
10.2cm
Polyester
No
Green
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
4 in. W
115 Gardner Units
Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Continuous
0.201 mm
Tape
1 Roll(s)
Videos