missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ ToughStripe™ Floor Marking Tape
Brady™ ToughStripe™ Floor Marking Tape
Product Code. 11721685
Change view
Click to view available options
Color:
Black
Black, White
Black, Yellow
Blue
Green
Orange
Red
White
White, Red
Yellow
Width (English):
2 in.
3 in.
4 in.
Width (Metric):
5.08 cm
7.6 cm
7.62 cm
10.2 cm
Unit Size:
1 roll
30 product options available for selection
| Product Code. | Color | Width (English) | Width (Metric) | unitSize |
|---|---|---|---|---|
| 11721685 | Red | 3 in. | 7.62 cm | 1 roll |
| 11791665 | Black | 2 in. | 5.08 cm | 1 roll |
| 11791675 | Black | 3 in. | 7.62 cm | 1 roll |
| 11791685 | Black | 4 in. | 10.2 cm | 1 roll |
| 11781675 | Black, White | 2 in. | 5.08 cm | 1 roll |
| 11781685 | Black, White | 3 in. | 7.62 cm | 1 roll |
| 11781695 | Black, White | 4 in. | 10.2 cm | 1 roll |
| 11761675 | Black, Yellow | 2 in. | 5.08 cm | 1 roll |
| 11761685 | Black, White | 3 in. | 7.6 cm | 1 roll |
| 11761695 | Black, Yellow | 4 in. | 10.2 cm | 1 roll |
| 11731675 | Blue | 2 in. | 5.08 cm | 1 roll |
| 11731685 | Blue | 3 in. | 7.62 cm | 1 roll |
| 11731695 | Blue | 4 in. | 10.2 cm | 1 roll |
| 11741675 | Green | 2 in. | 5.08 cm | 1 roll |
| 11741685 | Green | 3 in. | 7.62 cm | 1 roll |
| 11741695 | Green | 4 in. | 10.2 cm | 1 roll |
| 11751675 | Orange | 2 in. | 5.08 cm | 1 roll |
| 11751685 | Orange | 3 in. | 7.62 cm | 1 roll |
| 11751695 | Orange | 4 in. | 10.2 cm | 1 roll |
| 11721675 | Red | 2 in. | 5.08 cm | 1 roll |
| 11721695 | Red | 4 in. | 10.2 cm | 1 roll |
| 11771675 | White, Red | 2 in. | 5.08 cm | 1 roll |
| 11771685 | White, Red | 3 in. | 7.62 cm | 1 roll |
| 11771695 | White, Red | 4 in. | 10.2 cm | 1 roll |
| 11701675 | White | 2 in. | 5.08 cm | 1 roll |
| 11701685 | White | 3 in. | 7.62 cm | 1 roll |
| 11701695 | White | 4 in. | 10.2 cm | 1 roll |
| 11711675 | Yellow | 2 in. | 5.08 cm | 1 roll |
| 11711685 | Yellow | 3 in. | 7.62 cm | 1 roll |
| 11711695 | Yellow | 4 in. | 10.2 cm | 1 roll |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
Specifications
| Certifications/Compliance | ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 |
| Description | ToughStripe FLOOR TAPES |
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Color | Red |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | None |
| Product Type | Label Tape |
| Sterility | Non-sterile |
| For Use With (Application) | Used to mark aisles, passageways, storage locations and point out safety equipment and exits |
| Gloss | 115 Gardner Units |
| Min. Operating Temperature (Metric) | -18°C |
| No. per Pack | 1 Roll/Pack |
| Quantity | 1 Roll |
| Shape | Rectangle |
| Temperature Range (English) | 0°F to 130°F |
| Temperature Range (Metric) | -18°C to +54°C |
| Thickness (English) | 0.008 in. |
| Thickness (Metric) | 0.201 mm |
| Dimensions (LxW) | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| Length (English) | 100 ft. |
| Length (Metric) | 30.48 m |
| Width (English) | 3 in. |
| Width (Metric) | 7.62 cm |
| Alternate Part Number | TS-76.20-514-RD-RL |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?