missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Prespaced Marks
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.36
Specifications
Specifications
| Certifications/Compliance | ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 |
| Description | ToughStripe Prespaced shapes |
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Color | Red |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | None |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?