missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Prespaced Marks

Product Code. 11711286
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Shape:
Rectangle
Round
Unit Size:
1 roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Shape unitSize
11711286 Green Round 1 roll
11701266 Yellow Rectangle 1 roll
11721286 Red Round 1 roll
11741286 Yellow Round 1 roll
11731286 White Round 1 roll
11757074 Blue Round 1 roll
11767074 Black Round 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11711286 Supplier Brady™ Supplier No. 104520

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

ToughStripe™ Floor Marking Prespaced Marks are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.36

Tekniske data

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Prespaced shapes
Adhesive Type Rubber, Permanent
Coating None
Color Green
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) For floor dot, mark aisles, passageways, storage locations, point out safety equipment, exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 80 Pieces/Roll
Quantity 1 Roll
Shape Round
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (LxW) 88.9 x 88.9 mm
Length (English) 100 ft.
Width (English) 3.5 in.
Width (Metric) 88.9 mm
Diameter (English) 3.5 in.
Diameter (Metric) 8.89 cm
Alternate Part Number TS-88.90-514-PREDIA-GN-RL
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.