missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Divider Marks

Product Code. 11701216
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Length (English):
5 in.
8 in.
10 in.
Width (English):
2 in.
3 in.
4 in.
Unit Size:
1 pack
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Length (English) Width (English) unitSize
11701216 Blue 5 in. 2 in. 1 pack
11781206 Red 5 in. 2 in. 1 pack
11791206 Green 5 in. 2 in. 1 pack
11711216 Yellow 5 in. 2 in. 1 pack
11721216 Black 5 in. 2 in. 1 pack
11731216 White 5 in. 2 in. 1 pack
11701226 Red 8 in. 3 in. 1 pack
11721226 Blue 8 in. 3 in. 1 pack
11711226 Green 8 in. 3 in. 1 pack
11731226 Yellow 8 in. 3 in. 1 pack
11741226 Black 8 in. 3 in. 1 pack
11751226 White 8 in. 3 in. 1 pack
11721236 Red 10 in. 4 in. 1 pack
11731236 Green 10 in. 4 in. 1 pack
11751236 Yellow 10 in. 4 in. 1 pack
11741236 Blue 10 in. 4 in. 1 pack
11771236 White 10 in. 4 in. 1 pack
11761236 Black 10 in. 4 in. 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 11701216 Supplier Brady™ Supplier No. 104438
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable T-shaped tape perfect for marking skid and pallet storage areas, as well as other designated areas

Durability

  • Withstands forklift traffic without tearing or lifting
  • Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
  • Made with rugged polyester and aggressive adhesive
Painless Removal
  • Does not chip and flake when being removed - comes off in one piece
  • Clean removal without any unsightly adhesive residue or damage to the floor
High Visibility
  • High-gloss surface shines like new paint
  • Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
  • Surface resists marks and smudges and cleans up like new
  • Available in a variety of high-impact colors

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Adhesive Type Rubber, Permanent
Coating None
Color Blue
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 20 Pieces/Pack
Quantity 20/Pk.
Shape T-shaped
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 127 x 127 mm
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 2 in.
Width (Metric) 50.80 mm
Height (English) 5 in.
Height (Metric) 127.00 mm
Alternate Part Number TS-50.80-514-DIV-BL-20
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.