missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Corner Marks
Durable tape perfect for marking skid and pallet storage areas, as well as other designated areas
£35.65 - £83.30
Specifications
Certifications/Compliance | ANSI A1264.2 2006, OSHA 1910.22 |
---|---|
Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
Adhesive Type | Rubber, Permanent |
Format | Tape |
Material | Polyester |
Product Code | Brand | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
11731206
|
Brady™
104431 |
Green | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11721206
|
Brady™
104430 |
Red | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11771206
|
Brady™
104435 |
White | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11741206
|
Brady™
104432 |
Blue | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11751206
|
Brady™
104433 |
Yellow | 5 in. | 2 in. |
£36.35
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11761206
|
Brady™
104434 |
Black | 5 in. | 2 in. |
£35.65
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11741216
|
Brady™
104442 |
Red | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11751216
|
Brady™
104443 |
Green | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11761216
|
Brady™
104444 |
Blue | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11771216
|
Brady™
104445 |
Yellow | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11781216
|
Brady™
104446 |
Black | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11791216
|
Brady™
104447 |
White | 8 in. | 3 in. |
£54.05
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11761226
|
Brady™
104454 |
Red | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
11771226
|
Brady™
104455 |
Green | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
11791226
|
Brady™
104457 |
Yellow | 10 in. | 4 in. |
£83.30
1 pack |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11781226
|
Brady™
104456 |
Blue | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
11701236
|
Brady™
104458 |
Black | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
11711236
|
Brady™
104459 |
White | 10 in. | 4 in. |
£81.85
1 pack |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
Description
Durability
- Withstands forklift traffic without tearing or lifting
- Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
- Made with rugged polyester and aggressive adhesive
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Available in a variety of high-impact colors
Specifications
ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Polyester | |
115 Gardner Units | |
L-shaped | |
-18°C to +54°C | |
0.201 mm |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Tape | |
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
20/Pk. | |
0°F to 130°F | |
0.008 in. |