missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Arrows
ToughStripe™ Floor Arrows are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive that holds up against forklift traffic.
£165.00 - £304.00
Specifications
Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
---|---|
Finish | High Gloss |
Material | Polyester |
Quantity | 100/Pk. |
Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
11797074
|
Brady™
104412 |
50.80 x 127 mm | Red |
£165.00
1 pack |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
11707084
|
Brady™
104413 |
50.8 W x 127.0 mm H | Green |
£165.00
1 pack |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
11717084
|
Brady™
104414 |
50.80 x 127 mm | Blue |
£165.00
1 pack |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
11727084
|
Brady™
104415 |
50.8 W x 127.0 mm H | Yellow |
£165.00
1 pack |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
11757084
|
Brady™
104418 |
76.20 x 203.20 mm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11767084
|
Brady™
104419 |
76.20 x 203.20 mm | Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11707094
|
Brady™
104423 |
8 x 3 in. | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11797084
|
Brady™
104422 |
8 x 3 in. | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11787084
|
Brady™
104421 |
8 x 3 in. | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11717094
|
Brady™
104424 |
101.60 x 254 mm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11727094
|
Brady™
104425 |
101.60 x 254 mm | Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11777084
|
Brady™
104420 |
76.20 x 203.20 mm | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11737094
|
Brady™
104426 |
101.6 W x 254.0 mm H | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11747094
|
Brady™
104427 |
101.60 x 254 mm | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11757094
|
Brady™
104428 |
101.6 W x 254.0 mm H | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11767094
|
Brady™
104429 |
10 x 4 in. | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
ANSI A1264.2-2006, OSHA 1910.22 | |
Polyester | |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
129°F | |
2 mil | |
Arrow | |
Arrow |
High Gloss | |
100/Pk. | |
Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
0°F | |
-18°C to 54°C | |
0°F to 129 °F | |
Floor Arrows |