missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Arrows

Product Code. 11707084
Change view
Click to view available options
Dimensions (L x W):
10 x 4 in.
101.6 W x 254.0 mm H
101.60 x 254 mm
50.8 W x 127.0 mm H
50.80 x 127 mm
76.20 x 203.20 mm
8 x 3 in.
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
1 pack
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color unitSize
11707084 50.8 W x 127.0 mm H Green 1 pack
11797074 50.80 x 127 mm Red 1 pack
11717084 50.80 x 127 mm Blue 1 pack
11727084 50.8 W x 127.0 mm H Yellow 1 pack
11757084 76.20 x 203.20 mm Red 1 pack
11767084 76.20 x 203.20 mm Green 1 pack
11707094 8 x 3 in. White 1 pack
11797084 8 x 3 in. Black 1 pack
11787084 8 x 3 in. Yellow 1 pack
11717094 101.60 x 254 mm Red 1 pack
11727094 101.60 x 254 mm Green 1 pack
11777084 76.20 x 203.20 mm Blue 1 pack
11737094 101.6 W x 254.0 mm H Blue 1 pack
11747094 101.60 x 254 mm Yellow 1 pack
11757094 101.6 W x 254.0 mm H Black 1 pack
11767094 10 x 4 in. White 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 11707084 Supplier Brady™ Supplier No. 104413
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ToughStripe™ Floor Arrows are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive that holds up against forklift traffic.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Alternate Part Number TS-50.80X127.00-514-ARO-GR-100
Finish High Gloss
Material Polyester
Quantity 100/Pk.
Adhesive Type Rubber-based, Removable
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
For Use With (Application) Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths
Height (English) 5 in.
Height (Metric) 127 mm
Max. Temperature (English) 129°F
Min. Temperature (English) 0°F
Thickness 2 mil
Width (English) 2 in.
Width (Metric) 50.8 mm
Temperature Range (Metric) -18°C to 54°C
Shape Arrow
Temperature Range (English) 0°F to 129 °F
Dimensions (L x W) 50.8 W x 127.0 mm H
Displayed Text Arrow
Product Type Floor Arrows
Color Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.