missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS 2200 and TLS-PC Link™Portable Thermal Transfer Printer Labels for Slides

Product Code. 10059691
Change view
Click to view available options
Width (English):
0.75 in.
0.9 in.
Height (English):
0.9 in.
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) unitSize
10059691 0.75 in. 0.9 in. 1 roll
12877238 0.9 in. 0.9 in. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10059691 Supplier Brady™ Supplier No. 062270

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Labels for slides

  • Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
  • Printable labels allow more information to fit on any size legend

Order Info

Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.

Specifications

Certifications/Compliance AGA, CSA, UL
Description Surface Mount
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Polyester
Product Type TLS 2200™/TLS-PC Link™ Label
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Slide label, Through hole-top
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Labels per Row 1
Quantity 250/Pk.
Shape Rectangle
Temperature Range (English) -94-248°F
Temperature Range (Metric) -70°C to +120°C
Thickness (Metric) 0.091 mm
Vertical Repeat (Metric) 26.03 mm
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (English) 0.9 in.
Height (Metric) 2.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.