missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™ and TLS-PC Link™ Portable Thermal Transfer Printer Labels for 0.5 to 8mL Vials/Tubes
Labels for 0.5 to 8mL vials or tubes
Brand: Brady™ 062255
Code : 50
Additional Details : Weight : 0.25000kg
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Choice of materials suitable for different environments from liquid nitrogen to autoclaves
- Special self-laminating or wraparound polyester labels protect print from scratches; extreme temperatures; and chemicals and solvents including xylene, IPA, ethanol, and DMSO
Specifications
Halogen-free (DIN VDE 0472/parts 815) | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube | |
1 | |
Rectangle | |
-70°C to +120°C | |
48.89 mm | |
12.70 mm | |
12.7 mm |
TLS 2200/TLS PC Link Labels | |
White, Translucent | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
500/Pk. | |
-94 to 248°F | |
0.048 mm | |
1.8 in. | |
0.5 in. |