missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS 2200™ and TLS PC Link™ General Purpose Labels

Product Code. 10314982
Change view
Click to view available options
Quantity:
100/Roll
250/Pk.
500/Pk.
Finish:
Gloss
Matte
Height (Metric):
12 mm
1.9 cm
2.5 cm
38.1 mm
Material:
Nylon Cloth
Polyester
Vinyl
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Finish Height (Metric) Material unitSize
10314982 500/Pk. Gloss 2.5 cm Polyester 1 roll
11767365 100/Roll Gloss 12 mm Polyester 1 roll
10475252 250/Pk. Matte 38.1 mm Nylon Cloth 1 roll
10600473 500/Pk. Matte 38.1 mm Nylon Cloth 1 roll
12867238 250/Pk. Matte 1.9 cm Vinyl 1 roll
12912384 250/Pk. Matte 2.5 cm Vinyl 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10314982 Supplier Brady™ Supplier No. 018382

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

TLS-PC Link™ General Purpose Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved, CSA accepted
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C)
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use

Specifications

Certifications/Compliance AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL, RoHS 2002/95/EC and MCV 2005/618/EC
Description TLS 2200/TLS PC Link BradyBondz Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Format Label
Material Polyester
Product Type General Purpose Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top
For Use With (Equipment) TLS 2200™ or TLS-PC Link™
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 79.37 mm
Dimensions (L x W) 1 x 3 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 1 in.
Height (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.